Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P4W 60A/3P 600V CONN SPLF
Mfr # 460C5
Zoro # G0400943
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 600V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460C5
- Zoro # G0400943
- UPC # 78678872472
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 60 A |
Voltage - Plugs and Receptacles | 600V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Features | Flip Lid |
Type | Connector |
Poles | 3-pole/4-wire |
Receptacle Type | Single |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | Yes |
Gender | Female |
Specialty | Pin and Sleeve |
Series | 130150 |
Flange | No |
IP Rating | IP44 |
Current - Maximum per Contact | 60.0A |
GFCI | No |
Product Name | Safeway |
Voltage - Maximum | 3Ø 600V |
Description
60 Amp Safeway Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- KIPP Position Indicator Digital, Programmed, Plastic Black, Comp:Steel (K0771.)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- Woodhead Pin & Sleeve Devices