Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 60A/3P 600 RCPT WTRTT
Mfr # 460R5W
Zoro # G0381885
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 60 A
- Voltage 600V
- Receptacle Type Single
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 460R5W
- Zoro # G0381885
- UPC # 78678822626
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 60 A |
Voltage | 600V |
Receptacle Type | Single |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid, Locking Blade |
IP Rating | IP67 |
Flip Lid | Yes |
GFCI | No |
Series | 130150 |
Specialty | Pin and Sleeve |
Current - Maximum per Contact | 60.0A |
Voltage - Maximum | 3Ø 600V |
Lighted Connector | No |
Locking Blade | Yes |
Flange | Yes |
Poles | 3-pole/4-wire |
Product Name | Watertite |
Description
60 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12)
- GREENGATE Switchpack, 20A (SP20-RD4)
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- MELTRIC 63-68047 INLET (63-68047)
- Woodhead Pin & Sleeve Receptacles