Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 60A/3P 600 RCPT SPLPF
Mfr # 460R5
Zoro # G0403542
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 60 A
- Receptacle Type Single
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460R5
- Zoro # G0403542
- UPC # 78678872496
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9-1/2 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 60 A |
Receptacle Type | Single |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid |
IP Rating | IP67 |
Flange | Yes |
Specialty | Pin and Sleeve |
GFCI | No |
Poles | 3-pole/4-wire |
Series | 130150 |
Locking Blade | No |
Product Name | Watertite |
Flip Lid | Yes |
Lighted Connector | No |
Current - Maximum per Contact | 60.0A |
Description
60 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-38163 INLET (63-38163)
- HUBBELL Angle Adapter Box (AA2030PS)
- Woodhead Pin & Sleeve Devices