Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P4W 60A/3P 480V CONN SPLF
Mfr # 460C7
Zoro # G0400706
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 480V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 460C7
- Zoro # G0400706
- UPC # 78678872474
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 60 A |
Voltage - Plugs and Receptacles | 480V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Features | Flip Lid |
Type | Connector |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 60.0A |
Receptacle Type | Single |
Poles | 3-pole/4-wire |
GFCI | No |
Locking Blade | No |
IP Rating | IP44 |
Lighted Connector | No |
Product Name | Safeway |
Gender | Female |
Specialty | Pin and Sleeve |
Flip Lid | Yes |
Flange | No |
Series | 130150 |
Description
60 Amp Safeway Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 65 A (LC1D65AF7)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- Woodhead Pin & Sleeve Devices