Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 60A/3P 480 RCPT SPLPF
Mfr # 460R7W
Zoro # G0360203
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 60 A
- Voltage 480V
- Receptacle Type Single
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460R7W
- Zoro # G0360203
- UPC # 78678872499
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 60 A |
Voltage | 480V |
Receptacle Type | Single |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid, Locking Blade |
Standards | UL E145923 |
IP Rating | IP67 |
UL | E145923 |
Flip Lid | Yes |
Series | 130150 |
Product Name | Watertite |
Poles | 3-pole/4-wire |
Flange | Yes |
GFCI | No |
Specialty | Pin and Sleeve |
Current - Maximum per Contact | 60.0A |
Lighted Connector | No |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 480V |
Description
60 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- MELTRIC 33-38043 INLET (33-38043)
- Woodhead Pin & Sleeve Devices