Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 60A/3P 480 RCPT SPLPF
Mfr # 460R7
Zoro # G0360212
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Voltage 480V
- Amps - Plugs and Receptacles 60 A
- Receptacle Type Single
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460R7
- Zoro # G0360212
- UPC # 78678872498
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Voltage | 480V |
Amps - Plugs and Receptacles | 60 A |
Receptacle Type | Single |
Number of Poles | 3 |
Phase | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid |
Standards | UL E145923 |
IP Rating | IP44 |
Voltage - Maximum | 3Ø 480V |
Flip Lid | Yes |
Flange | Yes |
UL | E145923 |
Product Name | Safeway |
Current - Maximum per Contact | 60.0A |
GFCI | No |
Locking Blade | No |
Lighted Connector | No |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Series | 130150 |
Description
60 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-38143 INLET (63-38143)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Woodhead Pin & Sleeve Receptacles