Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 60A/3P 250V RCPT SPLF
Mfr # 460R9W
Zoro # G0350814
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 60 A
- Voltage 250V
- Receptacle Type Single
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 460R9W
- Zoro # G0350814
- UPC # 78678872449
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 60 A |
Voltage | 250V |
Receptacle Type | Single |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid, Locking Blade |
Standards | UL E145923 |
IP Rating | IP67 |
Lighted Connector | No |
Flange | Yes |
Flip Lid | Yes |
GFCI | No |
UL | E145923 |
Current - Maximum per Contact | 60.0A |
Series | 130150 |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Product Name | Watertite |
Voltage - Maximum | 3Ø 250V |
Specialty | Pin and Sleeve |
Description
60 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Black - 4' Long Stick (HS461-BK)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Woodhead Pin & Sleeve Devices