Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 60A/3P 250V RCPT SPLF
Mfr # 460R9
Zoro # G0370642
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 250V
- Amps - Plugs and Receptacles 60 A
- Receptacle Type Single
- Length 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460R9
- Zoro # G0370642
- UPC # 78678872694
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9-1/2 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 250V |
Amps - Plugs and Receptacles | 60 A |
Receptacle Type | Single |
Number of Poles | 3 |
Number of Wires | 4 |
Standards | UL E145923 |
Features | Flanged, Flip Lid |
IP Rating | IP67 |
Flange | Yes |
Product Name | Watertite |
UL | E145923 |
Flip Lid | Yes |
Specialty | Pin and Sleeve |
GFCI | No |
Locking Blade | No |
Current - Maximum per Contact | 60.0A |
Series | 130150 |
Lighted Connector | No |
Poles | 3-pole/4-wire |
Description
60 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Woodhead Pin & Sleeve Receptacles