Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 60A/3P 250V PLUG SPLF
Mfr # 460P9W
Zoro # G0408135
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460P9W
- Zoro # G0408135
- UPC # 78678872493
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 60.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 250V |
Description
60 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD68)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- LINEMASTER Footswitch (537-SWH)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- Woodhead Pin & Sleeve Plugs