Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 60A/3P 250V PLUG SPLF
Mfr # 460P9
Zoro # G0392857
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60.0A
- Number of Poles 3-pole
- Number of Wires 4
- Type Plug
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460P9
- Zoro # G0392857
- UPC # 78678872492
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 60.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Type | Plug |
Max. Voltage | 250V |
Product Name | Safeway |
IP Rating | IP44 |
Flip Lid | No |
Series | 130150 |
Gender | Male |
GFCI | No |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Voltage - Maximum | 3Ø 250V |
Locking Blade | No |
Lighted Connector | No |
Flange | No |
Description
60 Amp Safeway Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- Woodhead Pin & Sleeve Plugs