Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 60A/125-250 PLUG SPLF
Mfr # 460P12W
Zoro # G0385884
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 460P12W
- Zoro # G0385884
- UPC # 78678872487
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 60.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 250V |
Description
60 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (DS320W)
- HOME PLUS CABLE TIES 8"" 50# BLK (LH-S-200-8-BK)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- Woodhead Pin & Sleeve Plugs