Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 30A/3PH 250V REC.SPLF
Mfr # 430R9W
Zoro # G0405518
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Voltage 250V
- Amps - Plugs and Receptacles 30 A
- Receptacle Type Single
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 430R9W
- Zoro # G0405518
- UPC # 78678870816
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Voltage | 250V |
Amps - Plugs and Receptacles | 30 A |
Receptacle Type | Single |
Number of Poles | 3 |
Phase | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid, Locking Blade |
Standards | UL E145923 |
IP Rating | IP67 |
Flip Lid | Yes |
Lighted Connector | No |
Voltage - Maximum | 3Ø 250V |
GFCI | No |
Poles | 3-pole/4-wire |
Product Name | Watertite |
Locking Blade | Yes |
UL | E145923 |
Specialty | Pin and Sleeve |
Series | 130150 |
Current - Maximum per Contact | 30.0A |
Flange | Yes |
Description
30 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-68143 INLET (63-68143)
- Woodhead Pin & Sleeve Devices