Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 30A/3P 600 PLUG
Mfr # 430P5W
Zoro # G0404635
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 600V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 430P5W
- Zoro # G0404635
- UPC # 78678870788
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 30.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 600V |
Type | Plug |
Series | 130150 |
GFCI | No |
Lighted Connector | No |
Voltage - Maximum | 3Ø 600V |
IP Rating | IP67 |
Flip Lid | No |
Gender | Male |
Locking Blade | Yes |
Product Name | Watertite |
Specialty | Pin and Sleeve |
Flange | No |
Poles | 3-pole/4-wire |
Description
30 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- Woodhead Pin & Sleeve Plugs