Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 30A/3P 480V PLUG SPLF
Mfr # 430P7
Zoro # G0409307
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30.0A
- Number of Poles 3-pole
- Number of Wires 4
- Type Plug
- Max. Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 430P7
- Zoro # G0409307
- UPC # 78678870791
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 30.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Type | Plug |
Max. Voltage | 480V |
Voltage - Maximum | 3Ø 480V |
Gender | Male |
IP Rating | IP44 |
Flange | No |
Lighted Connector | No |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Flip Lid | No |
Series | 130150 |
Product Name | Safeway |
Locking Blade | No |
GFCI | No |
Description
30 Amp Safeway Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTV6-2RN2)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- ZORO SELECT Pin and Sleeve Plug, Orange, 480VAC (BRY4100P7W)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- Woodhead Pin & Sleeve Devices