Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 30A/3P 480 RCPT SPLPF
Mfr # 430R7W
Zoro # G0385157
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 30 A
- Voltage 480V
- Receptacle Type Single
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 430R7W
- Zoro # G0385157
- UPC # 78678870805
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 30 A |
Voltage | 480V |
Receptacle Type | Single |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid, Locking Blade |
IP Rating | IP67 |
Product Name | Watertite |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Series | 130150 |
Flange | Yes |
Lighted Connector | No |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Voltage - Maximum | 3Ø 480V |
Flip Lid | Yes |
GFCI | No |
Description
30 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 17-18061 INLET (17-18061)
- Woodhead Pin & Sleeve Receptacles