Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 20A/3PH 480V REC.SPLF
Mfr # 420R7W
Zoro # G5623704
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 3-pole
- Number of Wires 4-wire
- Type Receptacle
- Max. Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420R7W
- Zoro # G5623704
- UPC # 78678870338
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 3-pole |
Number of Wires | 4-wire |
Type | Receptacle |
Max. Voltage | 480V |
Series | 130150 |
Gender | Female |
Lighted Connector | No |
GFCI | No |
Receptacle Type | Single |
IP Rating | IP67 |
Flange | Yes |
Locking Blade | Yes |
Product Name | Watertite |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Voltage - Maximum | 3Ø 480V |
Flip Lid | Yes |
UL | E145923 |
Description
20 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- LEVITON GFI Receptacle (GFWR1-W)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- Woodhead Pin & Sleeve Devices