Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 20A/3PH 480V REC.SPLF
Mfr # 420R7
Zoro # G0401512
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 480V
- Number of Poles 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420R7
- Zoro # G0401512
- UPC # 78678870336
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V |
Number of Poles | 3 |
Phase | 3 |
Number of Wires | 4 |
Standards | UL E145923 |
Features | Flanged, Flip Lid |
Description
20 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V (16530-3)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- RACO Strap, Malleable Iron, Size 3" (1312)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- APPLETON ELECTRIC Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X (ADRE3033-100)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-38043 INLET (33-38043)
- Woodhead Pin & Sleeve Receptacles