Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 20A/3PH 250V REC.SPLF
Mfr # 420R9
Zoro # G0405177
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 3-pole
- Number of Wires 4
- Type Receptacle
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420R9
- Zoro # G0405177
- UPC # 78678870339
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Length | 241.30mm (9.500") |
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Type | Receptacle |
Max. Voltage | 250V |
Flip Lid | Yes |
Lighted Connector | No |
IP Rating | IP67 |
Receptacle Type | Single |
UL | E145923 |
Series | 130150 |
Locking Blade | No |
Flange | Yes |
GFCI | No |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Product Name | Watertite |
Gender | Female |
Description
20 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK250 (MH10-10FLK)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A20)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Woodhead Pin & Sleeve Plugs