Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 20A/3P 600 PLUG
Mfr # 420P5W
Zoro # G0409587
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 600V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420P5W
- Zoro # G0409587
- UPC # 78678870325
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 600V |
Type | Plug |
Product Name | Watertite |
IP Rating | IP67 |
GFCI | No |
Voltage - Maximum | 3Ø 600V |
Flip Lid | No |
Specialty | Pin and Sleeve |
Gender | Male |
Lighted Connector | No |
Series | 130150 |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Flange | No |
Description
20 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles (BRY460P9W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- Woodhead Pin & Sleeve Devices