Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 20A/3P 600 PLUG
Mfr # 420P5
Zoro # G0385866
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 600V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420P5
- Zoro # G0385866
- UPC # 78678870324
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 600V |
Type | Plug |
Product Name | Safeway |
Flip Lid | No |
GFCI | No |
Series | 130150 |
Specialty | Pin and Sleeve |
Gender | Male |
Lighted Connector | No |
Voltage - Maximum | 3Ø 600V |
Locking Blade | No |
Flange | No |
IP Rating | IP44 |
Poles | 3-pole/4-wire |
Description
20 Amp Safeway Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 16 to 22 AWG, Blue, PK150 (16-002)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (9808)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- Woodhead Pin & Sleeve Plugs