Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 20A/125-250 PLUG SPLF
Mfr # 420P12W
Zoro # G0391414
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420P12W
- Zoro # G0391414
- UPC # 78678870301
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 250V |
Description
20 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27034801)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27026401)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- MERSEN Fuse, GDL Series, Time Delay, 6/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL6/10)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- Woodhead Pin & Sleeve Devices