Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P4W 100A/3PH 600V RCPT WT
Mfr # 4100R5W
Zoro # G0393444
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 100 A
- Receptacle Type Single
- Length 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4100R5W
- Zoro # G0393444
- UPC # 78678864055
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9-1/2 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 100 A |
Receptacle Type | Single |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid |
IP Rating | IP67 |
Locking Blade | No |
Specialty | Pin and Sleeve |
Flip Lid | Yes |
Current - Maximum per Contact | 100.0A |
Product Name | Watertite |
Poles | 3-pole/4-wire |
GFCI | No |
Flange | Yes |
Lighted Connector | No |
Series | 130150 |
Description
100 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-38072 INLET (63-38072)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- Woodhead Pin & Sleeve Devices