Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 100A/3P 480V CON WTRT
Mfr # 4100C7W
Zoro # G0393103
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100.0A
- Number of Poles 3-pole
- Number of Wires 4
- Features Watertite Wet-Location Wiring Solutions
- Max. Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4100C7W
- Zoro # G0393103
- UPC # 78678870964
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Watertite |
Amps - Plugs and Receptacles | 100.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Features | Watertite Wet-Location Wiring Solutions |
Max. Voltage | 480V |
Type | Connector |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 480V |
Poles | 3-pole/4-wire |
Gender | Female |
Receptacle Type | Single |
Flange | No |
Lighted Connector | No |
Locking Blade | Yes |
GFCI | No |
Series | 130150 |
IP Rating | IP67 |
Specialty | Pin and Sleeve |
Description
100 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- Woodhead Pin & Sleeve Plugs