Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 100A/3P 250V CON WTRT
Mfr # 4100C9W
Zoro # G0404093
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 250V
- Features Watertite Wet-Location Wiring Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4100C9W
- Zoro # G0404093
- UPC # 78678870965
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Watertite |
Amps - Plugs and Receptacles | 100.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 250V |
Features | Watertite Wet-Location Wiring Solutions |
Description
100 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V (HBL330P6W)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- Woodhead Pin & Sleeve Plugs