Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 100A/125-250V PLUG WT
Mfr # 4100P12W
Zoro # G0390967
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 250V
- Features Watertite Wet-Location Wiring Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4100P12W
- Zoro # G0390967
- UPC # 78678870968
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Watertite |
Amps - Plugs and Receptacles | 100.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 250V |
Features | Watertite Wet-Location Wiring Solutions |
Type | Plug |
IP Rating | IP67 |
GFCI | No |
Series | 130150 |
Lighted Connector | No |
Specialty | Pin and Sleeve |
Flange | No |
Gender | Male |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Flip Lid | No |
Description
100 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3689)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH48)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL Pin and Sleeve Connector, 4 Poles, 5 Wires (HBLS560C9W)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- Woodhead Pin & Sleeve Plugs