Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 60A/3P 250V CONNECT
Mfr # 460C9
Zoro # G0403226
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460C9
- Zoro # G0403226
- UPC # 78678872476
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 60 A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Type | Connector |
Features | Flip Lid |
Voltage - Maximum | 3Ø 250V |
Gender | Female |
IP Rating | IP44 |
GFCI | No |
Product Name | Safeway |
Flip Lid | Yes |
Series | 130150 |
Current - Maximum per Contact | 60.0A |
Lighted Connector | No |
Flange | No |
Specialty | Pin and Sleeve |
Locking Blade | No |
Poles | 3-pole/4-wire |
Receptacle Type | Single |
Description
60 Amp Safeway Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2ACBK1)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- Woodhead Pin & Sleeve Connectors