Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P 4W 60A/125/250V RECEPT
Mfr # 460R12W
Zoro # G0408083
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 250V
- Amps - Plugs and Receptacles 60 A
- Receptacle Type Single
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460R12W
- Zoro # G0408083
- UPC # 78678872495
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9-1/2 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 250V |
Amps - Plugs and Receptacles | 60 A |
Receptacle Type | Single |
Number of Poles | 3 |
Number of Wires | 4 |
Standards | UL E145923 |
Features | Flanged, Flip Lid |
IP Rating | IP67 |
Locking Blade | No |
Poles | 3-pole/4-wire |
UL | E145923 |
Specialty | Pin and Sleeve |
GFCI | No |
Product Name | Watertite |
Series | 130150 |
Flip Lid | Yes |
Flange | Yes |
Lighted Connector | No |
Current - Maximum per Contact | 60.0A |
Description
60 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLINET NETWORK SOLUTIONS 1.5 Ft Orange Cat6 Snagless Patch Cable (342230)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-98043 INLET (63-98043)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Woodhead Pin & Sleeve Receptacles