Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P 4W 60A/125/250V RECEPT
Mfr # 460R12
Zoro # G0408214
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 60 A
- Voltage 250V
- Receptacle Type Single
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460R12
- Zoro # G0408214
- UPC # 78678872494
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 60 A |
Voltage | 250V |
Receptacle Type | Single |
Number of Poles | 3 |
Number of Wires | 4 |
Standards | UL E145923 |
Features | Flanged, Flip Lid |
IP Rating | IP44 |
Locking Blade | No |
Lighted Connector | No |
Specialty | Pin and Sleeve |
Product Name | Safeway |
Flange | Yes |
Flip Lid | Yes |
Series | 130150 |
Current - Maximum per Contact | 60.0A |
UL | E145923 |
GFCI | No |
Poles | 3-pole/4-wire |
Description
60 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 37-98043 INLET (37-98043)
- Woodhead Pin & Sleeve Receptacles