Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 60A/125/150V CONNECT
Mfr # 460C12W
Zoro # G0399087
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 3
- Number of Wires 4
- Features Flip Lid; Locking Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460C12W
- Zoro # G0399087
- UPC # 78678872471
- Country of Origin Unknown
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 60 A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flip Lid; Locking Blade |
Type | Connector |
Current - Maximum per Contact | 60.0A |
Product Name | Watertite |
Locking Blade | Yes |
GFCI | No |
Flange | No |
Receptacle Type | Single |
Specialty | Pin and Sleeve |
Flip Lid | Yes |
IP Rating | IP67 |
Gender | Female |
Lighted Connector | No |
Series | 130150 |
Poles | 3-pole/4-wire |
Description
60 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- LEVITON Locking Plug (2311)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- Woodhead Pin & Sleeve Devices