Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P 4W 30A/3P 600V RECEPT
Mfr # 430R5W
Zoro # G0398213
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 30 A
- Receptacle Type Single
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 430R5W
- Zoro # G0398213
- UPC # 78678870797
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 30 A |
Receptacle Type | Single |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid, Locking Blade |
IP Rating | IP67 |
Current - Maximum per Contact | 30.0A |
Product Name | Watertite |
Locking Blade | Yes |
Specialty | Pin and Sleeve |
GFCI | No |
Poles | 3-pole/4-wire |
Lighted Connector | No |
Voltage - Maximum | 3Ø 600V |
Flip Lid | Yes |
Flange | Yes |
Series | 130150 |
Description
30 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-68072 INLET (63-68072)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Woodhead Pin & Sleeve Receptacles