Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P 4W 20A/3P 600V RECEPT
Mfr # 420R5W
Zoro # G0399823
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 20 A
- Receptacle Type Single
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420R5W
- Zoro # G0399823
- UPC # 78678870334
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 20 A |
Receptacle Type | Single |
Number of Poles | 3 |
Phase | 3 |
Number of Wires | 4 |
Standards | UL E145923 |
Features | Flanged, Flip Lid, Locking Blade |
IP Rating | IP67 |
Locking Blade | Yes |
Flip Lid | Yes |
Lighted Connector | No |
Current - Maximum per Contact | 20.0A |
Poles | 3-pole/4-wire |
Voltage - Maximum | 3Ø 600V |
Product Name | Watertite |
GFCI | No |
UL | E145923 |
Specialty | Pin and Sleeve |
Series | 130150 |
Flange | Yes |
Description
20 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- HUBBELL Angle Adapter (AA6010055)
- Woodhead Pin & Sleeve Devices