Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P 4W 20A/3P 600V RECEPT
Mfr # 420R5
Zoro # G0395088
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 600V
- Phase 3
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420R5
- Zoro # G0395088
- UPC # 78678870333
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 20 A |
Voltage | 600V |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Flanged, Flip Lid |
Standards | UL E145923 |
Description
20 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- APPLETON ELECTRIC Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X (ADRE3033-100)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- Woodhead Pin & Sleeve Devices