Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 20A/3P 600V CONNECT
Mfr # 420C5W
Zoro # G0358968
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 600V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 420C5W
- Zoro # G0358968
- UPC # 78678870281
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 600V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Type | Connector |
Features | Flip Lid; Locking Blade |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Lighted Connector | No |
Flange | No |
Voltage - Maximum | 3Ø 600V |
Specialty | Pin and Sleeve |
Flip Lid | Yes |
IP Rating | IP67 |
Product Name | Watertite |
GFCI | No |
Receptacle Type | Single |
Series | 130150 |
Description
20 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Orange color - Nylon - 18 Lbs Tensile Strength (CT204CL-ORANGE)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Woodhead Pin & Sleeve Connectors