Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 20A/3P 600V CONNECT
Mfr # 420C5
Zoro # G0400688
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 600V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 420C5
- Zoro # G0400688
- UPC # 78678870280
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 600V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Type | Connector |
Features | Flip Lid |
Poles | 3-pole/4-wire |
Gender | Female |
Locking Blade | No |
Specialty | Pin and Sleeve |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Single |
Series | 130150 |
IP Rating | IP44 |
Voltage - Maximum | 3Ø 600V |
GFCI | No |
Flange | No |
Lighted Connector | No |
Product Name | Safeway |
Flip Lid | Yes |
Description
20 Amp Safeway Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- FASTENATION 2" W x 18" L Hook-and-Loop Black Cinch Strap, 10 pk. (2X18KPVST)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- Woodhead Pin & Sleeve Devices