Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 20A/3P 480V CONNECT
Mfr # 420C7W
Zoro # G0388316
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 480V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420C7W
- Zoro # G0388316
- UPC # 78678870284
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 480V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Features | Flip Lid; Locking Blade |
Description
20 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Woodhead Pin & Sleeve Connectors