Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 20A/3P 250V CONNECT
Mfr # 420C9W
Zoro # G0405563
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420C9W
- Zoro # G0405563
- UPC # 78678870286
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Features | Flip Lid; Locking Blade |
Description
20 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- Woodhead Pin & Sleeve Connectors