Shop All Pin & Sleeve Connectors
Woodhead
P&S 3P 4W 20A/3P 250V CONNECT
Mfr # 420C9
Zoro # G0389524
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420C9
- Zoro # G0389524
- UPC # 78678809768
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3 |
Number of Wires | 4 |
Phase - Electrical | 3 |
Features | Flip Lid |
Type | Connector |
Flip Lid | Yes |
Receptacle Type | Single |
Locking Blade | No |
Specialty | Pin and Sleeve |
Poles | 3-pole/4-wire |
GFCI | No |
Series | 130150 |
Voltage - Maximum | 3Ø 250V |
Lighted Connector | No |
Product Name | Safeway |
Gender | Female |
Flange | No |
IP Rating | IP44 |
Current - Maximum per Contact | 20.0A |
Description
20 Amp Safeway Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (9550)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- Woodhead Pin & Sleeve Connectors