Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P 4W 100A/3P 480V PLUG WT
Mfr # 4100P7W
Zoro # G0395833
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 480V
- Features Watertite Wet-Location Wiring Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4100P7W
- Zoro # G0395833
- UPC # 78678870969
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Watertite |
Amps - Plugs and Receptacles | 100.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 480V |
Features | Watertite Wet-Location Wiring Solutions |
Description
100 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXE)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- Woodhead Pin & Sleeve Plugs