Shop All Pin & Sleeve Receptacles
Woodhead
P&S 3P 4W 100A/3P 250V RCPT WT
Mfr # 4100R9W
Zoro # G0386557
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 100 A
- Voltage 250V
- Receptacle Type Single Pin and Sleeve
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4100R9W
- Zoro # G0386557
- UPC # 78678870973
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 100 A |
Voltage | 250V |
Receptacle Type | Single Pin and Sleeve |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
Features | Non-Flanged, Flip Lid, Locking Blade |
Standards | UL E145923 |
IP Rating | IP67 |
Current - Maximum per Contact | 100.0A |
UL | E145923 |
Series | 130150 |
Product Name | Watertite |
Voltage - Maximum | 3Ø 250V |
Specialty | Pin and Sleeve |
GFCI | No |
Flip Lid | Yes |
Lighted Connector | No |
Flange | Yes |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Description
100 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPS-RK-12SP)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- Woodhead Pin & Sleeve Receptacles