Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P 4W 100A/3P 250V PLUG WT
Mfr # 4100P9W
Zoro # G0392123
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100.0A
- Number of Poles 3-pole
- Number of Wires 4-wire
- Features Watertite Wet-Location Wiring Solutions
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4100P9W
- Zoro # G0392123
- UPC # 78678870970
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Watertite |
Amps - Plugs and Receptacles | 100.0A |
Number of Poles | 3-pole |
Number of Wires | 4-wire |
Features | Watertite Wet-Location Wiring Solutions |
Max. Voltage | 250V |
Description
100 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTR TERM PVC MALE 3"" (5140110C)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 63A, 415V (HBL560P6W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- Woodhead Pin & Sleeve Plugs