Shop All Pin & Sleeve Receptacles
Woodhead
P&S 2P 3W 20A/277V Rcpt.-Splpf
Mfr # 320R5
Zoro # G105949065
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 277V
- Amps - Plugs and Receptacles 20 A
- Receptacle Type Single
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 320R5
- Zoro # G105949065
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9-1/2 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 277V |
Amps - Plugs and Receptacles | 20 A |
Receptacle Type | Single |
Number of Poles | 2 |
Number of Wires | 3 |
Features | Flanged, Flip Lid |
IP Rating | IP67 |
GFCI | No |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Flip Lid | Yes |
Specialty | Pin and Sleeve |
Locking Blade | No |
Poles | 2-pole/3-wire |
Product Name | Watertite |
Series | 130150 |
Flange | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6 (6EF3 BLACK)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Woodhead Pin & Sleeve Devices