Shop All Pin & Sleeve Connectors
Woodhead
P&S 2P 3W 20A/277V CONN. WTRTT
Mfr # 320C5
Zoro # G0379523
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2
- Number of Wires 3
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 320C5
- Zoro # G0379523
- UPC # 78678862200
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Length | 241.30mm (9.500") |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2 |
Number of Wires | 3 |
Type | Connector |
Features | Flip Lid |
Flange | No |
GFCI | No |
Flip Lid | Yes |
Lighted Connector | No |
Series | 130150 |
Receptacle Type | Single |
Product Name | Watertite |
Gender | Female |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Locking Blade | No |
IP Rating | IP67 |
Specialty | Pin and Sleeve |
Description
20 Amp Watertite Pin and Sleeve Connector with Flip Lid, 2 Pole/3 Wire, 277V, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 20A, 250V AC, Non-Indicating (LPN-RK-20SP)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-100)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- Woodhead Pin & Sleeve Connectors