Shop All Pin & Sleeve Receptacles
Woodhead
P&S 2P 3W 20A/250V RCPT.-WTRTT
Mfr # 320R6W
Zoro # G0387853
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 250V
- Amps - Plugs and Receptacles 20 A
- Receptacle Type Single Pin and Sleeve
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 320R6W
- Zoro # G0387853
- UPC # 78678861337
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Voltage | 250V |
Amps - Plugs and Receptacles | 20 A |
Receptacle Type | Single Pin and Sleeve |
Number of Poles | 2 |
Number of Wires | 3 |
Standards | UL E145923 |
Features | Non-Flanged, Flip Lid, Locking Blade |
IP Rating | IP67 |
Description
20 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 2 Pole/3 Wire, 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- TOLCO Universal Swivel Brace Attachment (828)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-68073 INLET (63-68073)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- MELTRIC 63-68165 INLET (63-68165)
- Woodhead Pin & Sleeve Receptacles