Shop All Pin & Sleeve Receptacles
Woodhead
P&S 2P 3W 20A/250V RCPT.-SPLPF
Mfr # 320R6
Zoro # G0386986
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 250V
- Receptacle Type Single
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 320R6
- Zoro # G0386986
- UPC # 78678861338
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V |
Receptacle Type | Single |
Number of Poles | 2 |
Number of Wires | 3 |
Features | Flanged, Flip Lid |
Standards | UL E145923 |
IP Rating | IP44 |
GFCI | No |
Product Name | Safeway |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Locking Blade | No |
Specialty | Pin and Sleeve |
Flange | Yes |
UL | E145923 |
Series | 130150 |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
Description
20 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 2 Pole/3 Wire, 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Woodhead Pin & Sleeve Devices