Shop All Pin & Sleeve Plugs
Woodhead
P&S 2P 3W 20A/250V PLUG SPLPF
Mfr # 320P6
Zoro # G0364622
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 2 Pole
- Number of Wires 3
- Max. Voltage 250V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 320P6
- Zoro # G0364622
- UPC # 78678861309
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 2 Pole |
Number of Wires | 3 |
Max. Voltage | 250V |
Type | Plug |
Specialty | Pin and Sleeve |
Flange | No |
Poles | 2-pole/3-wire |
Product Name | Safeway |
Series | 130150 |
Flip Lid | No |
IP Rating | IP44 |
Locking Blade | No |
Gender | Male |
Lighted Connector | No |
GFCI | No |
Description
20 Amp Safeway Pin and Sleeve Plug, 2 Pole/3 Wire, 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC L18-30R BK/WT (HBL2753)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- Woodhead Pin & Sleeve Plugs