Shop All Pin & Sleeve Connectors
Woodhead
P&S 2P 3W 20A/250V CONN. SPLPF
Mfr # 320C6
Zoro # G0383373
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Locking Blade No
- Current - Maximum per Contact 20.0A
- Flip Lid Yes
- Product Name Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 320C6
- Zoro # G0383373
- UPC # 78678861238
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Type | Connector |
Locking Blade | No |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Product Name | Safeway |
Specialty | Pin and Sleeve |
IP Rating | IP44 |
Lighted Connector | No |
Series | 130150 |
Gender | Female |
Voltage - Maximum | 250V |
GFCI | No |
Flange | No |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
Description
20 Amp Safeway Pin and Sleeve Connector with Flip Lid, 2 Pole/3 Wire, 250V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- Woodhead Pin & Sleeve Devices