Shop All Pin & Sleeve Receptacles
Woodhead
P&S 2P 3W 20A/125V RCPT.-SPLPF
Mfr # 320R4
Zoro # G0364412
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 125V
- Receptacle Type Single
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 320R4
- Zoro # G0364412
- UPC # 78678861323
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 20 A |
Voltage | 125V |
Receptacle Type | Single |
Number of Poles | 2 |
Number of Wires | 3 |
Features | Non-Flanged, Flip Lid |
Standards | UL E145923 |
IP Rating | IP44 |
Locking Blade | No |
Specialty | Pin and Sleeve |
Lighted Connector | No |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway |
GFCI | No |
Poles | 2-pole/3-wire |
Flip Lid | Yes |
UL | E145923 |
Flange | No |
Series | 130150 |
Description
20 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 2 Pole/3 Wire, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5A, 600V AC, Nonindicating (A6D5R)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Woodhead Pin & Sleeve Devices