Shop All Pin & Sleeve Plugs
Woodhead
P&S 2P 3W 20A/125V PLUG WTRTT
Mfr # 320P4W
Zoro # G0392638
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 2 Pole
- Number of Wires 3
- Max. Voltage 125V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 320P4W
- Zoro # G0392638
- UPC # 78678861258
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Watertite |
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 2 Pole |
Number of Wires | 3 |
Max. Voltage | 125V |
Type | Plug |
Features | Watertite Wet-Location Wiring Solutions |
Series | 130150 |
Lighted Connector | No |
Locking Blade | Yes |
Flip Lid | No |
GFCI | No |
Poles | 2-pole/3-wire |
Flange | No |
Specialty | Pin and Sleeve |
IP Rating | IP67 |
Gender | Male |
Description
20 Amp Watertite Pin and Sleeve Plug, 2 Pole/3 Wire, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- Woodhead Pin & Sleeve Plugs