Shop All Pin & Sleeve Connectors
Woodhead
P&S 2P 3W 20A/125V CONN. WTRTT
Mfr # 320C4W
Zoro # G0397617
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2
- Number of Wires 3
- Grounding Style Pin and Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 320C4W
- Zoro # G0397617
- UPC # 78678861236
- Country of Origin Unknown
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Connector |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Grounding Style | Pin and Sleeve |
Features | Flip Lid; Locking Blade |
Description
20 Amp Watertite Pin and Sleeve Connector with Flip Lid, 2 Pole/3 Wire, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- Woodhead Pin & Sleeve Connectors