Shop All Sensor Cordsets & Receptacles
Woodhead
Profibus Receptacle, 5 Poles, Male (Straight) To Lead, 3.0M (9.84 Inch) Length
Mfr # BR5U76PP4M0303
Zoro # G305903980
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120099
- Length 3.0m
- NEMA Rating NEMA 6
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # BR5U76PP4M0303
- Zoro # G305903980
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 3.0m |
Mounting Thread Size | M16 |
Details
Series | 120099 |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Keyway | Single |
Type | Single Ended (pigtail) |
Orientation | Back Panel Mount to Straight |
Material - Component | Nickel-plated Brass |
Coupling Type | External Thread |
Panel Mount | Back |
Temperature Range - Operating | -20°C to +80°C |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Voltage - Maximum | 250V |
Product Name | PROFIBUS Data Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD160)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- Woodhead Sensor Cordsets & Receptacles